-
867STRB-N5Edwards Signaling Signaling Devices, 867STR SeriesItem Number867STRB-N5MFG Item Number867STRB-N5Series867STRProduct DescriptionSurf Mt Horn/Strobe 120V Ac BluSpecifications
Specifications Visual Function Strobe Voltage 120 VAC Lamp Color Blue Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.09 A Operating Temperature 32-120 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRA-N5Edwards Signaling Signaling Devices, 867STR SeriesItem Number867STRA-N5MFG Item Number867STRA-N5Series867STRProduct DescriptionSurf Mt Horn/Strobe 120V Ac AmbSpecifications
Specifications Visual Function Strobe Voltage 120 VAC Lamp Color Amber Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.09 A Operating Temperature 32-120 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRR-N5Edwards Signaling Signaling Devices, 867STR SeriesItem Number867STRR-N5MFG Item Number867STRR-N5Series867STRProduct DescriptionSurf Mt Horn/Strobe 120V Ac RedSpecifications
Specifications Visual Function Strobe Voltage 120 VAC Lamp Color Red Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.09 A Operating Temperature 32-120 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRA-AQEdwards Signaling Signaling Devices, 867STR SeriesItem Number867STRA-AQMFG Item Number867STRA-AQSeries867STRProduct DescriptionSurf Mt Horn/Strobe 24V Ac/Dc AmbSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Amber Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRR-AQEdwards Signaling Signaling Devices, 867STR SeriesItem Number867STRR-AQMFG Item Number867STRR-AQSeries867STRProduct DescriptionSurf Mt Horn/Strobe 24V Ac/Dc RedSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Red Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRB-AQEdwards Signaling Signaling Devices, 867STR SeriesItem Number867STRB-AQMFG Item Number867STRB-AQSeries867STRProduct DescriptionSurf Mt Horn/Strobe 24V Ac/Dc BluSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Blue Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRC-AQEdwards Signaling Signaling Devices, 867STR SeriesItem Number867STRC-AQMFG Item Number867STRC-AQSeries867STRProduct DescriptionSurf Mt Horn/Strobe 24V Ac/Dc ClrSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Clear Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRC-N5Edwards Signaling Signaling Devices, 867STR SeriesItem Number867STRC-N5MFG Item Number867STRC-N5Series867STRProduct DescriptionSurf Mt Horn/Strobe 120V Ac ClrSpecifications
Specifications Visual Function Strobe Voltage 120 VAC Lamp Color Clear Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.09 A Operating Temperature 32-120 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRG-AQEdwards Signaling Signaling Devices, 867STR SeriesItem Number867STRG-AQMFG Item Number867STRG-AQSeries867STRProduct DescriptionSurf Mt Horn/Strobe 24V Ac/Dc GrnSpecifications
Specifications Visual Function Strobe Nominal Input VDC 24 VDC Lamp Color Green Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.219 A Operating Temperature 32-120 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
867STRG-N5Edwards Signaling Signaling Devices, 867STR SeriesItem Number867STRG-N5MFG Item Number867STRG-N5Series867STRProduct DescriptionSurf Mt Horn/Strobe 120V Ac GrnSpecifications
Specifications Visual Function Strobe Voltage 120 VAC Lamp Color Green Lamp Type Strobe Flash Rate/Minute 60 dB @ 10 Ft. 90 dB Mounting Surface Operating Current 0.09 A Operating Temperature 32-120 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.